Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft
Mfr # S1250-14.00-RS1-220-3v5
Zoro # G7203612
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 15.9 in
- Cavity Width 14 in
- Cavity Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # S1250-14.00-RS1-220-3v5
- Zoro # G7203612
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 15.9 in |
Cavity Width | 14 in |
Cavity Height | 2.83 in |
Loop Length | 46.89 in |
Loop Height | 21.02 in |
Height | 3.7 in |
Length | 60 in |
Bend Radius | 8.66 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Width | 15.89 in |
Accessory Width | 15.9 in |
Max. Cable Dia. | 2.24 in |
For Carrier Outside Height | 3.7 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 14 in, Cavity Height 2.83 in, Height 3.7 in, Outside Width 15.9 in, Bend Radius 8.66 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 21.02 in, Loop Length 46.89 in, Number of Links 13, Style Open, Type Varitrak(R)Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Joiner Strap, Silver (V300JNREG)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- Kabelschlepp Cable Carriers