Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 403.6mm, 1Ft
Mfr # S1250-14.00-RS1-220-3v1
Zoro # G6925913
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 15.9 in
- Cavity Width 14 in
- Cavity Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1250-14.00-RS1-220-3v1
- Zoro # G6925913
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 15.9 in |
Cavity Width | 14 in |
Cavity Height | 2.83 in |
Loop Length | 46.89 in |
Loop Height | 21.02 in |
Height | 3.7 in |
Length | 12 in |
Bend Radius | 8.66 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Width | 15.89 in |
Max. Cable Dia. | 2.24 in |
For Carrier Outside Height | 3.7 in |
Accessory Width | 15.9 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 14 in, Cavity Height 2.83 in, Height 3.7 in, Outside Width 15.9 in, Bend Radius 8.66 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 21.02 in, Loop Length 46.89 in, Number of Links 3, Style Open, Type Varitrak(R)Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 25 ft (16Y252)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- LEVITON Straight Blade Plug (5666-C)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 10A, 250V AC, 5 PK (67218)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16434K)
- Kabelschlepp Cable Carriers