Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 352.8mm.5Ft
Mfr # S1250-12.00-RS1-260-3v5
Zoro # G6524472
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.9 in
- Cavity Width 12 in
- Cavity Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1250-12.00-RS1-260-3v5
- Zoro # G6524472
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.9 in |
Cavity Width | 12 in |
Cavity Height | 2.83 in |
Loop Length | 51.85 in |
Loop Height | 24.17 in |
Height | 3.7 in |
Length | 60 in |
Bend Radius | 10.24 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Width | 13.89 in |
For Carrier Outside Height | 3.7 in |
Max. Cable Dia. | 2.24 in |
Accessory Width | 13.9 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 2.83 in, Height 3.7 in, Outside Width 13.9 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.17 in, Loop Length 51.85 in, Number of Links 13, Style Open, Type Varitrak(R)Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2, 10kA (BSPD48RJ45)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-125-0-1)
- Kabelschlepp Cable Carriers