Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 352.8mm, 1Ft
Mfr # S1250-12.00-RS1-300-3v1
Zoro # G6962146
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.9 in
- Cavity Width 12 in
- Cavity Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1250-12.00-RS1-300-3v1
- Zoro # G6962146
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.9 in |
Cavity Width | 12 in |
Cavity Height | 2.83 in |
Loop Length | 56.77 in |
Loop Height | 27.32 in |
Height | 3.7 in |
Bend Radius | 11.81 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 2.24 in |
Accessory Width | 13.9 in |
For Carrier Outside Height | 3.7 in |
For Carrier Outside Width | 13.89 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 2.83 in, Height 3.7 in, Outside Width 13.9 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 27.32 in, Loop Length 56.77 in, Number of Links 3, Style Open, Type Varitrak(R)Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- Kabelschlepp Cable Carriers