Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 352.8mm, 1Ft
Mfr # S1250-12.00-RS1-220-3v1
Zoro # G7258404
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.9 in
- Cavity Width 12 in
- Cavity Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1250-12.00-RS1-220-3v1
- Zoro # G7258404
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.9 in |
Cavity Width | 12 in |
Cavity Height | 2.83 in |
Loop Length | 46.89 in |
Loop Height | 21.02 in |
Height | 3.7 in |
Bend Radius | 8.66 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 13.9 in |
Max. Cable Dia. | 2.24 in |
For Carrier Outside Width | 13.89 in |
For Carrier Outside Height | 3.7 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 2.83 in, Height 3.7 in, Outside Width 13.9 in, Bend Radius 8.66 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 21.02 in, Loop Length 46.89 in, Number of Links 3, Style Open, Type Varitrak(R)Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- PANDUIT Ferrule, 16 AWG, Non-Insul, 13/32in., PK1000 (F78-10-M)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (TR5351)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- Kabelschlepp Cable Carriers