Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 246.2mm.5Ft
Mfr # S0950-8.00-RS1-170-2v5
Zoro # G6854836
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 8.8 in
- Cavity Width 8 in
- Cavity Height 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S0950-8.00-RS1-170-2v5
- Zoro # G6854836
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 8.8 in |
Cavity Width | 8 in |
Cavity Height | 1.81 in |
Loop Length | 35.98 in |
Loop Height | 17.4 in |
Height | 2.7 in |
Length | 60 in |
Bend Radius | 6.69 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Width | 9.69 in |
Accessory Width | 8.8 in |
For Carrier Outside Height | 2.68 in |
Max. Cable Dia. | 1.42 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 8 in, Cavity Height 1.81 in, Height 2.7 in, Outside Width 8.8 in, Bend Radius 6.69 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 17.4 in, Loop Length 35.98 in, Number of Links 16, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 40A, 300V AC, Non-Indicating (JLLN040)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- Kabelschlepp Cable Carriers