Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 246.2mm, 1Ft
Mfr # S0950-8.00-RS1-260-2v1
Zoro # G6642142
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 8.8 in
- Cavity Width 8 in
- Cavity Height 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S0950-8.00-RS1-260-2v1
- Zoro # G6642142
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 8.8 in |
Cavity Width | 8 in |
Cavity Height | 1.81 in |
Loop Length | 47.13 in |
Loop Height | 24.49 in |
Height | 2.7 in |
Bend Radius | 10.24 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 1.42 in |
Accessory Width | 8.8 in |
For Carrier Outside Width | 9.69 in |
For Carrier Outside Height | 2.68 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 8 in, Cavity Height 1.81 in, Height 2.7 in, Outside Width 8.8 in, Bend Radius 10.24 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.49 in, Loop Length 47.13 in, Number of Links 3, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- WIEGMANN Hole Plug, Steel, 3.00" Conduit Size (WAS250)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-3)
- Kabelschlepp Cable Carriers