Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 246.2mm, 1Ft
Mfr # S0950-8.00-RS1-140-2v1
Zoro # G7166144
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 8.8 in
- Cavity Width 8 in
- Cavity Height 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # S0950-8.00-RS1-140-2v1
- Zoro # G7166144
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 8.8 in |
Cavity Width | 8 in |
Cavity Height | 1.81 in |
Loop Length | 32.28 in |
Loop Height | 15.03 in |
Height | 2.7 in |
Length | 12 in |
Bend Radius | 5.51 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Width | 9.69 in |
Max. Cable Dia. | 1.42 in |
For Carrier Outside Height | 2.68 in |
Accessory Width | 8.8 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 8 in, Cavity Height 1.81 in, Height 2.7 in, Outside Width 8.8 in, Bend Radius 5.51 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 15.03 in, Loop Length 32.28 in, Number of Links 3, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-5506)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- Kabelschlepp Cable Carriers