Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 187.4mm.5Ft
Mfr # S0650.1-6.00-RS1-115-2v5
Zoro # G6400545
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 6.6 in
- Cavity Width 6 in
- Cavity Height 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S0650.1-6.00-RS1-115-2v5
- Zoro # G6400545
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 6.6 in |
Cavity Width | 6 in |
Cavity Height | 1.22 in |
Loop Length | 24.45 in |
Loop Height | 12 in |
Height | 2.0 in |
Bend Radius | 4.53 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Width | 7.38 in |
Max. Cable Dia. | 0.94 in |
Accessory Width | 6.6 in |
For Carrier Outside Height | 1.97 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 6 in, Cavity Height 1.22 in, Height 2.0 in, Outside Width 6.6 in, Bend Radius 4.53 in, Link to Link Pitch 2.5 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 12 in, Loop Length 24.45 in, Number of Links 24, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 8" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT08)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER12)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- Kabelschlepp Cable Carriers