Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft
Mfr # S0650.1-4.00-RS1-075-1v5
Zoro # G6794191
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 4.6 in
- Cavity Width 4 in
- Cavity Height 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # S0650.1-4.00-RS1-075-1v5
- Zoro # G6794191
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 4.6 in |
Cavity Width | 4 in |
Cavity Height | 1.22 in |
Loop Length | 19.53 in |
Loop Height | 8.86 in |
Height | 2.0 in |
Length | 60 in |
Bend Radius | 2.95 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 4.6 in |
For Carrier Outside Height | 1.97 in |
Max. Cable Dia. | 0.94 in |
For Carrier Outside Width | 5.38 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 4 in, Cavity Height 1.22 in, Height 2.0 in, Outside Width 4.6 in, Bend Radius 2.95 in, Link to Link Pitch 2.5 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 8.86 in, Loop Length 19.53 in, Number of Links 24, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Black, 30mm (10250TLB)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 1ft (E2-10-10-028-0)
- Kabelschlepp Cable Carriers