Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft
Mfr # S0650.1-4.00-RS1-135-1v1
Zoro # G7094184
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 4.6 in
- Cavity Width 4 in
- Cavity Height 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S0650.1-4.00-RS1-135-1v1
- Zoro # G7094184
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 4.6 in |
Cavity Width | 4 in |
Cavity Height | 1.22 in |
Loop Length | 26.93 in |
Loop Height | 13.58 in |
Height | 2.0 in |
Length | 12 in |
Bend Radius | 5.31 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 4.6 in |
For Carrier Outside Width | 5.38 in |
For Carrier Outside Height | 1.97 in |
Max. Cable Dia. | 0.94 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 4 in, Cavity Height 1.22 in, Height 2.0 in, Outside Width 4.6 in, Bend Radius 5.31 in, Link to Link Pitch 2.5 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 13.58 in, Loop Length 26.93 in, Number of Links 5, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Digital Hand Tally Counter (E3-1804)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526413)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- Kabelschlepp Cable Carriers