Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 11.69mm.5Ft
Mfr # S0950-10.00-RS1-140-2v5
Zoro # G6961175
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 10.8 in
- Cavity Width 10 in
- Cavity Height 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S0950-10.00-RS1-140-2v5
- Zoro # G6961175
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 10.8 in |
Cavity Width | 10 in |
Cavity Height | 1.81 in |
Loop Length | 32.28 in |
Loop Height | 15.03 in |
Height | 2.7 in |
Length | 60 in |
Bend Radius | 5.51 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 10.8 in |
Max. Cable Dia. | 1.42 in |
For Carrier Outside Height | 2.68 in |
For Carrier Outside Width | 11.69 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 10 in, Cavity Height 1.81 in, Height 2.7 in, Outside Width 10.8 in, Bend Radius 5.51 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 15.03 in, Loop Length 32.28 in, Number of Links 16, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V14)
- BRIGGS & STRATTON Parallel Cable Kit, Plastic, 8 ft. (6278)
- RACO Electrical Box Cover, 2 Gang, Square, Blank (804C)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- Kabelschlepp Cable Carriers