Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 11.69mm, 1Ft
Mfr # S0950-10.00-RS1-200-2v1
Zoro # G6516291
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 10.8 in
- Cavity Width 10 in
- Cavity Height 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S0950-10.00-RS1-200-2v1
- Zoro # G6516291
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 10.8 in |
Cavity Width | 10 in |
Cavity Height | 1.81 in |
Loop Length | 39.69 in |
Loop Height | 19.76 in |
Height | 2.7 in |
Length | 12 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 1.42 in |
Accessory Width | 10.8 in |
For Carrier Outside Width | 11.69 in |
For Carrier Outside Height | 2.68 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 10 in, Cavity Height 1.81 in, Height 2.7 in, Outside Width 10.8 in, Bend Radius 7.87 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 19.76 in, Loop Length 39.69 in, Number of Links 3, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Varitrak(R), NylonTube, Width 340mm, 1 Ft (MT1250.295.RDD.2601)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- Kabelschlepp Cable Carriers