Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Bolt, 468.4mm, 1Ft
Mfr # S1800-16.00-RMS-320-3v1
Zoro # G6821516
original price:
$322.70
13% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Bolt In Alum Bar
- Outside Width 18.4 in
- Cavity Width 16 in
- Cavity Height 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1800-16.00-RMS-320-3v1
- Zoro # G6821516
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 18.4 in |
Cavity Width | 16 in |
Cavity Height | 4.09 in |
Loop Length | 67.91 in |
Loop Height | 30.71 in |
Height | 5.5 in |
Length | 12 in |
Bend Radius | 12.6 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 3.43 in |
For Carrier Outside Height | 5.51 in |
For Carrier Outside Width | 18.44 in |
Accessory Width | 18.4 in |
Description
Cable and Hose Carrier, Crossbar Style Bolt-On, Carrier Design Enclosed, Cavity Width 16 in, Cavity Height 4.09 in, Height 5.5 in, Outside Width 18.4 in, Bend Radius 12.6 in, Link to Link Pitch 7.1 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Bolt In Alum Bar, Includes No Bracket Included, Loop Height 30.71 in, Loop Length 67.91 in, Number of Links 2, Style Open, Type Varitrak(R)Heavy Duty Steel, Accessory Width 18.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24D)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G4)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-3)
- Kabelschlepp Cable Carriers