Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Bolt, 366.8mm, 1Ft
Mfr # S1800-12.00-RMS-435-2v1
Zoro # G7051353
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Bolt In Alum Bar
- Outside Width 14.4 in
- Cavity Width 12 in
- Cavity Height 4.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # S1800-12.00-RMS-435-2v1
- Zoro # G7051353
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 14.4 in |
Cavity Width | 12 in |
Cavity Height | 4.29 in |
Loop Length | 82.17 in |
Loop Height | 39.76 in |
Height | 5.5 in |
Bend Radius | 17.13 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 14.4 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Frame Stay | Bolt In Alum Bar |
Link to Link Pitch | 7.09 in/180.0mm |
Includes | No Bracket Included |
Crossbar Material | Aluminum |
Type | Varitrak(R)Heavy Duty Steel |
Number of Links | 2 |
Series | S/SX |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 12 in, Cavity Height 4.29 in, Height 5.5 in, Outside Width 14.4 in, Bend Radius 17.13 in, Link to Link Pitch 7.09 in/180.0mm, Mounting Brackets Included No, Crossbar Material Aluminum, Length 12 in, Frame Stay Bolt In Alum Bar, Includes No Bracket Included, Loop Height 39.76 in, Loop Length 82.17 in, Number of Links 2, Style Open, Type Varitrak(R)Heavy Duty Steel, Accessory Width 14.4 in, Series S/SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- MARINCO Cls40Mb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Red (C ) (CLS40MB-C)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- Kabelschlepp Cable Carriers