Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Nylon, Width 404mm, 5 Ft
Mfr # MK1250.359.RD.220-4v5
Zoro # G6792457
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Nylon Cross Bar
- Outside Width 15.9 in
- Cavity Width 14.13 in
- Cavity Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MK1250.359.RD.220-4v5
- Zoro # G6792457
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 15.9 in |
Cavity Width | 14.13 in |
Cavity Height | 2.83 in |
Loop Length | 37.09 in |
Loop Height | 21.1 in |
Height | 3.8 in |
Length | 60 in |
Bend Radius | 8.66 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 15.9 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Frame Stay | Nylon Cross Bar |
Link to Link Pitch | 4.92 in /125.0mm |
Type | Varitrak(R)Nylon Modular |
Includes | No Bracket Included |
Crossbar Material | Plastic |
Number of Links | 12 |
Mounting Brackets Included | No |
Series | M |
Description
Cable and Hose Carrier, Cavity Width 14.13 in, Cavity Height 2.83 in, Height 3.8 in, Outside Width 15.9 in, Bend Radius 8.66 in, Link to Link Pitch 4.92 in /125.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 21.1 in, Loop Length 37.09 in, Number of Links 12, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 15.9 in, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100)
- AC WORKS 1.5FT 10-50P 50A 3-Prong Plug to 10-30R 3-Prong Dryer Outlet (S10501030-018)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- Kabelschlepp Cable Carriers