Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Nylon, Width 276mm, 5 Ft
Mfr # MK1250.231.RD.260-2v5
Zoro # G6634512
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Nylon Cross Bar
- Outside Width 10.9 in
- Cavity Width 9.09 in
- Cavity Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MK1250.231.RD.260-2v5
- Zoro # G6634512
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 10.9 in |
Cavity Width | 9.09 in |
Cavity Height | 2.83 in |
Loop Length | 42.01 in |
Loop Height | 24.25 in |
Height | 3.8 in |
Bend Radius | 10.24 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 10.9 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Frame Stay | Nylon Cross Bar |
Link to Link Pitch | 4.92 in /125.0mm |
Type | Varitrak(R)Nylon Modular |
Number of Links | 12 |
Includes | No Bracket Included |
Crossbar Material | Plastic |
Mounting Brackets Included | No |
Series | M |
Description
Cable and Hose Carrier, Cavity Width 9.09 in, Cavity Height 2.83 in, Height 3.8 in, Outside Width 10.9 in, Bend Radius 10.24 in, Link to Link Pitch 4.92 in /125.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 24.25 in, Loop Length 42.01 in, Number of Links 12, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 10.9 in, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364N)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- RACO Box Partition, Box Accessory, Masonry (971)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- Kabelschlepp Cable Carriers