Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Nylon, Width 180mm, 5 Ft
Mfr # MK0950.141.RD.200-1v5
Zoro # G7088426
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Nylon Cross Bar
- Outside Width 7.1 in
- Cavity Width 5.55 in
- Cavity Height 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # MK0950.141.RD.200-1v5
- Zoro # G7088426
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 7.1 in |
Cavity Width | 5.55 in |
Cavity Height | 2.28 in |
Loop Length | 32.24 in |
Loop Height | 18.9 in |
Height | 3.2 in |
Length | 60 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 7.1 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Frame Stay | Nylon Cross Bar |
Link to Link Pitch | 3.74 in /95.0mm |
Crossbar Material | Plastic |
Type | Varitrak(R)Nylon Modular |
Number of Links | 16 |
Includes | No Bracket Included |
Mounting Brackets Included | No |
Series | M |
Description
Cable and Hose Carrier, Cavity Width 5.55 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 7.1 in, Bend Radius 7.87 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 16, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 7.1 in, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Black, Nylon Jacket, PVC Insulation (58022105)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS005)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- Kabelschlepp Cable Carriers