Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Nylon, Width 180mm, 1 Ft
Mfr # MK0950.141.RD.170-1v1
Zoro # G7153727
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Nylon Cross Bar
- Outside Width 7.1 in
- Cavity Width 5.55 in
- Cavity Height 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MK0950.141.RD.170-1v1
- Zoro # G7153727
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 7.1 in |
Cavity Width | 5.55 in |
Cavity Height | 2.28 in |
Loop Length | 28.54 in |
Loop Height | 16.54 in |
Height | 3.2 in |
Bend Radius | 6.69 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 7.1 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Frame Stay | Nylon Cross Bar |
Link to Link Pitch | 3.74 in /95.0mm |
Includes | No Bracket Included |
Number of Links | 3 |
Crossbar Material | Plastic |
Type | Varitrak(R)Nylon Modular |
Mounting Brackets Included | No |
Series | M |
Description
Cable and Hose Carrier, Cavity Width 5.55 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 7.1 in, Bend Radius 6.69 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Cross Bar, Includes No Bracket Included, Loop Height 16.54 in, Loop Length 28.54 in, Number of Links 3, Style Open, Type Varitrak(R)Nylon Modular, Accessory Width 7.1 in, Series M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LA Series 300A, 3 Pole, 600V AC (LA36300)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 8PK (66984)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12071AA14)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- Kabelschlepp Cable Carriers