Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 340mm, 5 Ft
Mfr # MT1250.295.RDD.2605
Zoro # G6460544
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 13.4 in
- Cavity Width 11.61 in
- Cavity Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MT1250.295.RDD.2605
- Zoro # G6460544
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.4 in |
Cavity Width | 11.61 in |
Cavity Height | 2.7 in |
Loop Length | 42.01 in |
Loop Height | 24.25 in |
Height | 3.8 in |
Bend Radius | 10.24 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 13.4 in |
Max. Cable Dia. | 2.13 in |
For Carrier Outside Height | 3.78 in |
For Carrier Outside Width | 13.39 in |
Mounting Hole Diameter | 0.43 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 11.61 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 13.4 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 24.25 in, Loop Length 42.01 in, Number of Links 13, Style Tube, Type Varitrak(R)Nylon Modular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTK-R-25)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (LP2K1201BD)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- Kabelschlepp Cable Carriers