Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 340mm, 1 Ft
Mfr # MT1250.295.RDD.3001
Zoro # G6738103
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 13.4 in
- Cavity Width 11.61 in
- Cavity Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MT1250.295.RDD.3001
- Zoro # G6738103
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.4 in |
Cavity Width | 11.61 in |
Cavity Height | 2.7 in |
Loop Length | 46.97 in |
Loop Height | 27.4 in |
Height | 3.8 in |
Bend Radius | 11.81 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Max. Cable Dia. | 2.13 in |
For Carrier Outside Height | 3.78 in |
For Carrier Outside Width | 13.39 in |
Accessory Width | 13.4 in |
Mounting Hole Diameter | 0.43 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 11.61 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 13.4 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 27.4 in, Loop Length 46.97 in, Number of Links 3, Style Tube, Type Varitrak(R)Nylon Modular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-115-1v5)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- Kabelschlepp Cable Carriers