Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 276mm, 5 Ft
Mfr # MT1250.231.RDD.2605
Zoro # G7096765
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 10.9 in
- Cavity Width 9.09 in
- Cavity Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MT1250.231.RDD.2605
- Zoro # G7096765
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 10.9 in |
Cavity Width | 9.09 in |
Cavity Height | 2.7 in |
Loop Length | 42.01 in |
Loop Height | 24.25 in |
Height | 3.8 in |
Length | 60 in |
Bend Radius | 10.24 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 10.9 in |
Details
Item | Cable and Hose Carrier |
Style | Tube |
Frame Stay | Nylon Lid Fully Enclosed |
Link to Link Pitch | 4.92 in /125.0mm |
Type | Varitrak(R)Nylon Modular |
Crossbar Material | Plastic |
Number of Links | 13 |
Includes | No Bracket Included |
Mounting Brackets Included | No |
Series | MT |
Carrier Links Material | Plastic |
Description
Cable and Hose Carrier, Cavity Width 9.09 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 10.9 in, Bend Radius 10.24 in, Link to Link Pitch 4.92 in /125.0mm, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 24.25 in, Loop Length 42.01 in, Number of Links 13, Style Tube, Type Varitrak(R)Nylon Modular, Accessory Width 10.9 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V02)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY9)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT (DT-2R-A7)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-115-1v1)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 46mm (0130.40 MB2)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- Kabelschlepp Cable Carriers