Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 276mm, 1 Ft
Mfr # MT1250.231.RDD.2601
Zoro # G6386475
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 10.9 in
- Cavity Width 9.09 in
- Cavity Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MT1250.231.RDD.2601
- Zoro # G6386475
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 10.9 in |
Cavity Width | 9.09 in |
Cavity Height | 2.7 in |
Loop Length | 42.01 in |
Loop Height | 24.25 in |
Height | 3.8 in |
Bend Radius | 10.24 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 10.9 in |
Details
Item | Cable and Hose Carrier |
Style | Tube |
Frame Stay | Nylon Lid Fully Enclosed |
Link to Link Pitch | 4.92 in /125.0mm |
Includes | No Bracket Included |
Number of Links | 3 |
Type | Varitrak(R)Nylon Modular |
Crossbar Material | Plastic |
Series | MT |
Mounting Brackets Included | No |
Carrier Links Material | Plastic |
Description
Cable and Hose Carrier, Cavity Width 9.09 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 10.9 in, Bend Radius 10.24 in, Link to Link Pitch 4.92 in /125.0mm, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 24.25 in, Loop Length 42.01 in, Number of Links 3, Style Tube, Type Varitrak(R)Nylon Modular, Accessory Width 10.9 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- SQUARE D Lc Screws, PK6 (S106)
- EATON Miniature Circuit Breaker, GHB Series 35A, 1 Pole, 277V AC (GHB1035)
- 3M Shrink Tubing, 2.25in ID, Black, 6in (QI-18/57-325)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 187.4mm.5Ft (S0650.1-6.00-RS1-135-2v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 16mm (0130.10 MB2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- Kabelschlepp Cable Carriers