Shop All Cable Carriers
This Product is Discontinued
Kabelschlepp
Varitrak(R), NylonTube, Width 271mm, 5 Ft (Discontinued)
Mfr # MT0950.237.RDD.2005
Zoro # G6466065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 10.7 in
- Cavity Width 9.33 in
- Cavity Height 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MT0950.237.RDD.2005
- Zoro # G6466065
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 10.7 in |
Cavity Width | 9.33 in |
Cavity Height | 2.15 in |
Loop Length | 32.24 in |
Loop Height | 18.9 in |
Height | 3.2 in |
Length | 60 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 10.7 in |
Details
Item | Cable and Hose Carrier |
Style | Tube |
Frame Stay | Nylon Lid Fully Enclosed |
Link to Link Pitch | 3.74 in /95.0mm |
Type | Varitrak(R)Nylon Modular |
Number of Links | 16 |
Crossbar Material | Plastic |
Includes | No Bracket Included |
Mounting Brackets Included | No |
Series | MT |
Description
Cable and Hose Carrier, Cavity Width 9.33 in, Cavity Height 2.15 in, Height 3.2 in, Outside Width 10.7 in, Bend Radius 7.87 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 16, Style Tube, Type Varitrak(R)Nylon Modular, Accessory Width 10.7 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.