Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 244mm, 5 Ft
Mfr # MT1250.199.RDD.3005
Zoro # G6663167
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 9.6 in
- Cavity Width 7.83 in
- Cavity Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # MT1250.199.RDD.3005
- Zoro # G6663167
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.6 in |
Cavity Width | 7.83 in |
Cavity Height | 2.7 in |
Loop Length | 46.97 in |
Loop Height | 27.4 in |
Height | 3.8 in |
Length | 60 in |
Bend Radius | 11.81 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 9.6 in |
For Carrier Outside Width | 9.61 in |
Mounting Hole Diameter | 0.43 in |
For Carrier Outside Height | 3.78 in |
Max. Cable Dia. | 2.13 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 7.83 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 9.6 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 27.4 in, Loop Length 46.97 in, Number of Links 13, Style Tube, Type Varitrak(R)Nylon Modular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- ANCOR White 10 AWG Tinned Copper Wire - 100' (108910)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 46mm (0130.40 MB2)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-1)
- Kabelschlepp Cable Carriers