Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 244mm, 5 Ft
Mfr # MT1250.199.RDD.2605
Zoro # G6581452
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 9.6 in
- Cavity Width 7.83 in
- Cavity Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MT1250.199.RDD.2605
- Zoro # G6581452
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.6 in |
Cavity Width | 7.83 in |
Cavity Height | 2.7 in |
Loop Length | 42.01 in |
Loop Height | 24.25 in |
Height | 3.8 in |
Bend Radius | 10.24 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Mounting Hole Diameter | 0.43 in |
For Carrier Outside Width | 9.61 in |
Max. Cable Dia. | 2.13 in |
For Carrier Outside Height | 3.78 in |
Accessory Width | 9.6 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Enclosed, Cavity Width 7.83 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 9.6 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 24.25 in, Loop Length 42.01 in, Number of Links 13, Style Tube, Type Varitrak(R)Nylon Modular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- RACO Bushing, 9/16" L, 1/2" Conduit (1102RAC)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 200A Amp Range, 600V AC/DC Volt Rating (LT60200FBC)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- IGUS Mounting Brkt, Med, OW5.31In / 135mm (3115-12PZB)
- Kabelschlepp Cable Carriers