Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 244mm, 5 Ft
Mfr # MT1250.199.RDD.2205
Zoro # G6721032
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 9.6 in
- Cavity Width 7.83 in
- Cavity Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # MT1250.199.RDD.2205
- Zoro # G6721032
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.6 in |
Cavity Width | 7.83 in |
Cavity Height | 2.7 in |
Loop Length | 37.09 in |
Loop Height | 21.1 in |
Height | 3.8 in |
Length | 60 in |
Bend Radius | 8.66 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 9.6 in |
Details
Item | Cable and Hose Carrier |
Style | Tube |
Frame Stay | Nylon Lid Fully Enclosed |
Link to Link Pitch | 4.92 in /125.0mm |
Crossbar Material | Plastic |
Type | Varitrak(R)Nylon Modular |
Includes | No Bracket Included |
Number of Links | 13 |
Carrier Links Material | Plastic |
Series | MT |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 7.83 in, Cavity Height 2.7 in, Height 3.8 in, Outside Width 9.6 in, Bend Radius 8.66 in, Link to Link Pitch 4.92 in /125.0mm, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Plastic, Length 60 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 21.1 in, Loop Length 37.09 in, Number of Links 13, Style Tube, Type Varitrak(R)Nylon Modular, Accessory Width 9.6 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A18P16AL)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- IGUS Mounting Brkt, HD, Open, OW9.21In / 234mm (40000-20-12)
- Kabelschlepp Cable Carriers