Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 207mm, 1 Ft
Mfr # MT0950.173.RDD.1701
Zoro # G6858871
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 8.4 in
- Cavity Width 6.81 in
- Cavity Height 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # MT0950.173.RDD.1701
- Zoro # G6858871
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 8.4 in |
Cavity Width | 6.81 in |
Cavity Height | 2.15 in |
Loop Length | 28.54 in |
Loop Height | 16.54 in |
Height | 3.2 in |
Bend Radius | 6.69 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 8.4 in |
Details
Item | Cable and Hose Carrier |
Style | Tube |
Frame Stay | Nylon Lid Fully Enclosed |
Link to Link Pitch | 3.74 in /95.0mm |
Type | Varitrak(R)Nylon Modular |
Number of Links | 3 |
Includes | No Bracket Included |
Crossbar Material | Plastic |
Series | MT |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 6.81 in, Cavity Height 2.15 in, Height 3.2 in, Outside Width 8.4 in, Bend Radius 6.69 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 16.54 in, Loop Length 28.54 in, Number of Links 3, Style Tube, Type Varitrak(R)Nylon Modular, Accessory Width 8.4 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350B)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Varitrak(R), NylonTube, Width 340mm, 1 Ft (MT1250.295.RDD.2601)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- Kabelschlepp Cable Carriers