Shop All Cable Carriers
Kabelschlepp
Varitrak(R), NylonTube, Width 175mm, 1 Ft
Mfr # MT0950.141.RDD.2001
Zoro # G7056865
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 7.1 in
- Cavity Width 5.55 in
- Cavity Height 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MT0950.141.RDD.2001
- Zoro # G7056865
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 7.1 in |
Cavity Width | 5.55 in |
Cavity Height | 2.15 in |
Loop Length | 32.24 in |
Loop Height | 18.9 in |
Height | 3.2 in |
Bend Radius | 7.87 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 7.1 in |
Details
Item | Cable and Hose Carrier |
Style | Tube |
Frame Stay | Nylon Lid Fully Enclosed |
Link to Link Pitch | 3.74 in /95.0mm |
Crossbar Material | Plastic |
Includes | No Bracket Included |
Number of Links | 3 |
Type | Varitrak(R)Nylon Modular |
Mounting Brackets Included | No |
Series | MT |
Description
Cable and Hose Carrier, Cavity Width 5.55 in, Cavity Height 2.15 in, Height 3.2 in, Outside Width 7.1 in, Bend Radius 7.87 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 3, Style Tube, Type Varitrak(R)Nylon Modular, Accessory Width 7.1 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200WW)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2CR)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-1)
- Kabelschlepp Cable Carriers