Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W9.57In, L5Ft
Mfr # MC1250-8.00-RS-220-2V5
Zoro # G6732722
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 9.7 in
- Cavity Width 8 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-8.00-RS-220-2V5
- Zoro # G6732722
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.7 in |
Cavity Width | 8 in |
Cavity Height | 3.7 in |
Loop Length | 37.09 in |
Loop Height | 21.1 in |
Height | 3.8 in |
Bend Radius | 8.66 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Height | 3.78 in |
Max. Cable Dia. | 2.24 in |
Accessory Width | 9.7 in |
For Carrier Outside Width | 9.77 in |
Mounting Hole Diameter | 0.43 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 8 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 9.7 in, Bend Radius 8.66 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 21.1 in, Loop Length 37.09 in, Number of Links 13, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KGXEXX)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- Kabelschlepp Cable Carriers