Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W9.34In, L5Ft
Mfr # MC0950-8.00-RS-200-3V5
Zoro # G7234062
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 9.5 in
- Cavity Width 8 in
- Cavity Height 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0950-8.00-RS-200-3V5
- Zoro # G7234062
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 9.5 in |
Cavity Width | 8 in |
Cavity Height | 2.28 in |
Loop Length | 32.24 in |
Loop Height | 18.9 in |
Height | 3.2 in |
Length | 60 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Height | 3.15 in |
Accessory Width | 9.5 in |
Mounting Hole Diameter | 0.31 in |
Max. Cable Dia. | 0.07 in |
For Carrier Outside Width | 9.34 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 8 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 9.5 in, Bend Radius 7.87 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATN9, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 17, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp for Anderson 350 Amp Connector (126303-525-001)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, snap-in plastic mushroom 57mm, red, 30mm, spring return, 1 NC (9001KR5RH6)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- Kabelschlepp Cable Carriers