Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W8.68In, L5Ft
Mfr # MC0650-7.50-RS-220-2V5
Zoro # G6974484
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 8.8 in
- Cavity Width 7.5 in
- Cavity Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0650-7.50-RS-220-2V5
- Zoro # G6974484
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 8.8 in |
Cavity Width | 7.5 in |
Cavity Height | 1.5 in |
Loop Length | 32.36 in |
Loop Height | 19.57 in |
Height | 2.2 in |
Bend Radius | 8.66 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Height | 2.24 in |
Accessory Width | 8.8 in |
Mounting Hole Diameter | 0.24 in |
For Carrier Outside Width | 8.84 in |
Max. Cable Dia. | 0.05 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 7.5 in, Cavity Height 1.5 in, Height 2.2 in, Outside Width 8.8 in, Bend Radius 8.66 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 4NGP7, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 19.57 in, Loop Length 32.36 in, Number of Links 24, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- EATON Reset Bar (ZEB-XRB)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 187.4mm.5Ft (S0650.1-6.00-RS1-135-2v5)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- Kabelschlepp Cable Carriers