Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W7.93In, L5Ft
Mfr # MC0650-6.75-RS-220-2V5
Zoro # G6720524
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 8.1 in
- Cavity Width 6.75 in
- Cavity Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # MC0650-6.75-RS-220-2V5
- Zoro # G6720524
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 8.1 in |
Cavity Width | 6.75 in |
Cavity Height | 1.5 in |
Loop Length | 32.36 in |
Loop Height | 19.57 in |
Height | 2.2 in |
Bend Radius | 8.66 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Height | 2.24 in |
Mounting Hole Diameter | 0.24 in |
Max. Cable Dia. | 0.05 in |
Accessory Width | 8.1 in |
For Carrier Outside Width | 8.09 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 6.75 in, Cavity Height 1.5 in, Height 2.2 in, Outside Width 8.1 in, Bend Radius 8.66 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 4NGP7, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 19.57 in, Loop Length 32.36 in, Number of Links 24, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Black (4-18-UV-100)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVRI-J-60100-M)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22975706)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- IGUS Cable Carrier, Med, Tube, OW5.31In / 135mm (3480-115-200-0-4)
- Kabelschlepp Cable Carriers