Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W7.57In, L5Ft
Mfr # MC1250-6.00-RS-220-1V5
Zoro # G7140962
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 7.8 in
- Cavity Width 6 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-6.00-RS-220-1V5
- Zoro # G7140962
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 7.8 in |
Cavity Width | 6 in |
Cavity Height | 3.7 in |
Loop Length | 37.09 in |
Loop Height | 21.1 in |
Height | 3.8 in |
Length | 60 in |
Bend Radius | 8.66 in |
Length (Straight Wireway) | 5 ft |
Max. Cable Dia. | 2.24 in |
Mounting Hole Diameter | 0.43 in |
For Carrier Outside Height | 3.78 in |
For Carrier Outside Width | 7.77 in |
Accessory Width | 7.8 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 6 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 7.8 in, Bend Radius 8.66 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 21.1 in, Loop Length 37.09 in, Number of Links 13, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 12-Outlet Pivot-Plug Surge Protectors (BP112230-08)
- SIEMENS Safety Relay (3TK2810-0GA02)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- ZORO SELECT Combination Device, Brown, 120VAC/125VDC (BRYRC108)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- Kabelschlepp Cable Carriers