Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W7.57In, L1Ft
Mfr # MC1250-6.00-RS-300-1V1
Zoro # G7100922
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 7.8 in
- Cavity Width 6 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-6.00-RS-300-1V1
- Zoro # G7100922
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 7.8 in |
Cavity Width | 6 in |
Cavity Height | 3.7 in |
Loop Length | 46.97 in |
Loop Height | 27.4 in |
Height | 3.8 in |
Length | 12 in |
Bend Radius | 11.81 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 7.8 in |
Max. Cable Dia. | 2.24 in |
For Carrier Outside Height | 3.78 in |
For Carrier Outside Width | 7.77 in |
Mounting Hole Diameter | 0.43 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 6 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 7.8 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 27.4 in, Loop Length 46.97 in, Number of Links 3, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel, Flange Thickness: 5/16 in to 1/2 in (812M58)
- EATON WIRING DEVICES 30A Twistlock 3Wire Connector (L530C)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- Kabelschlepp Cable Carriers