Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W6.18In, L1Ft
Mfr # MC0650-6.00-RS-145-1V1
Zoro # G6834362
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 7.3 in
- Cavity Width 6 in
- Cavity Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0650-6.00-RS-145-1V1
- Zoro # G6834362
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 7.3 in |
Cavity Width | 6 in |
Cavity Height | 1.5 in |
Loop Length | 23.07 in |
Loop Height | 13.66 in |
Height | 2.2 in |
Length | 12 in |
Bend Radius | 5.71 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Height | 2.24 in |
Accessory Width | 7.3 in |
Mounting Hole Diameter | 0.24 in |
Max. Cable Dia. | 1.18 in |
For Carrier Outside Width | 7.34 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 6 in, Cavity Height 1.5 in, Height 2.2 in, Outside Width 7.3 in, Bend Radius 5.71 in, Link to Link Pitch 2.6 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 4NGP7, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 13.66 in, Loop Length 23.07 in, Number of Links 5, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18-25)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- Kabelschlepp Cable Carriers