Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W5.67In, L5Ft
Mfr # MC0475-5.00-RS-1305
Zoro # G7064391
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 5.7 in
- Cavity Width 5 in
- Cavity Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0475-5.00-RS-1305
- Zoro # G7064391
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 5.7 in |
Cavity Width | 5 in |
Cavity Height | 1.1 in |
Loop Length | 19.84 in |
Loop Height | 11.77 in |
Height | 1.5 in |
Length | 60 in |
Bend Radius | 5.12 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 5.7 in |
Max. Cable Dia. | 0.87 in |
For Carrier Outside Width | 5.67 in |
For Carrier Outside Height | 1.54 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 5 in, Cavity Height 1.1 in, Height 1.5 in, Outside Width 5.7 in, Bend Radius 5.12 in, Link to Link Pitch 1.87 in /47.5mm, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 4NGP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 11.77 in, Loop Length 19.84 in, Number of Links 33, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- GE CURRENT Load Center, TLM, 8 Spaces, 125A, Main Lug (TLM812RCU2P)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- Kabelschlepp Cable Carriers