Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W5.67In, L1Ft
Mfr # MC0475-5.00-RS-1301
Zoro # G7214085
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 5.7 in
- Cavity Width 5 in
- Cavity Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0475-5.00-RS-1301
- Zoro # G7214085
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 5.7 in |
Cavity Width | 5 in |
Cavity Height | 1.1 in |
Loop Length | 19.84 in |
Loop Height | 11.77 in |
Height | 1.5 in |
Bend Radius | 5.12 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 5.7 in |
For Carrier Outside Height | 1.54 in |
Max. Cable Dia. | 0.87 in |
For Carrier Outside Width | 5.67 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 5 in, Cavity Height 1.1 in, Height 1.5 in, Outside Width 5.7 in, Bend Radius 5.12 in, Link to Link Pitch 1.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 4NGP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 11.77 in, Loop Length 19.84 in, Number of Links 7, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5251I)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (IG5262SA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM11B7)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- Kabelschlepp Cable Carriers