Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W2.67In, L5Ft
Mfr # MC0475-2.00-RS-1005
Zoro # G7100651
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 2.7 in
- Cavity Width 2 in
- Cavity Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0475-2.00-RS-1005
- Zoro # G7100651
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.7 in |
Cavity Width | 2 in |
Cavity Height | 1.1 in |
Loop Length | 16.14 in |
Loop Height | 9.41 in |
Height | 1.5 in |
Length | 60 in |
Bend Radius | 3.94 in |
Length (Straight Wireway) | 5 ft |
Max. Cable Dia. | 0.87 in |
For Carrier Outside Height | 1.54 in |
Accessory Width | 2.7 in |
For Carrier Outside Width | 2.67 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 2 in, Cavity Height 1.1 in, Height 1.5 in, Outside Width 2.7 in, Bend Radius 3.94 in, Link to Link Pitch 1.87 in /47.5mm, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 4NGP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 9.41 in, Loop Length 16.14 in, Number of Links 33, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-150-0-5)
- Kabelschlepp Cable Carriers