Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nylon/Alum, W12In, L1Ft
Mfr # MC1250-12.00-RS-300-3V1
Zoro # G6824255
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.6 in
- Cavity Width 12 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-12.00-RS-300-3V1
- Zoro # G6824255
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.6 in |
Cavity Width | 12 in |
Cavity Height | 3.7 in |
Loop Length | 46.97 in |
Loop Height | 27.4 in |
Height | 3.8 in |
Bend Radius | 11.81 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Width | 13.77 in |
For Carrier Outside Height | 3.78 in |
Mounting Hole Diameter | 0.43 in |
Accessory Width | 13.6 in |
Max. Cable Dia. | 2.24 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 13.6 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 27.4 in, Loop Length 46.97 in, Number of Links 3, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- Kabelschlepp Cable Carriers