Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W15.57In, L1Ft
Mfr # MC1250-14.00-RS-260-4V1
Zoro # G6535164
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 15.6 in
- Cavity Width 14 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # MC1250-14.00-RS-260-4V1
- Zoro # G6535164
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 15.6 in |
Cavity Width | 14 in |
Cavity Height | 3.7 in |
Loop Length | 42.01 in |
Loop Height | 24.45 in |
Height | 3.8 in |
Bend Radius | 10.24 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Height | 3.78 in |
Max. Cable Dia. | 2.24 in |
For Carrier Outside Width | 15.77 in |
Accessory Width | 15.6 in |
Mounting Hole Diameter | 0.43 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 14 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 15.6 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.45 in, Loop Length 42.01 in, Number of Links 3, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- LIEBERT LOW PRESSURE SWITCH 1535 (1D15059P1S)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1202-100)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- Kabelschlepp Cable Carriers