Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W15.57In, L1Ft
Mfr # MC1250-14.00-RS-220-4V1
Zoro # G7260434
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 15.6 in
- Cavity Width 14 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-14.00-RS-220-4V1
- Zoro # G7260434
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 15.6 in |
Cavity Width | 14 in |
Cavity Height | 3.7 in |
Loop Length | 37.09 in |
Loop Height | 21.1 in |
Height | 3.8 in |
Bend Radius | 8.66 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Width | 15.77 in |
Max. Cable Dia. | 2.24 in |
Accessory Width | 15.6 in |
For Carrier Outside Height | 3.78 in |
Mounting Hole Diameter | 0.43 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 14 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 15.6 in, Bend Radius 8.66 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 21.1 in, Loop Length 37.09 in, Number of Links 3, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F22302)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- Kabelschlepp Cable Carriers