Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W13.57In, L5Ft
Mfr # MC1250-12.00-RS-300-3V5
Zoro # G6641397
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.6 in
- Cavity Width 12 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-12.00-RS-300-3V5
- Zoro # G6641397
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.6 in |
Cavity Width | 12 in |
Cavity Height | 3.7 in |
Loop Length | 46.97 in |
Loop Height | 27.4 in |
Height | 3.8 in |
Length | 60 in |
Bend Radius | 11.81 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 13.6 in |
For Carrier Outside Height | 3.78 in |
Max. Cable Dia. | 2.24 in |
Mounting Hole Diameter | 0.43 in |
For Carrier Outside Width | 13.77 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 13.6 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 27.4 in, Loop Length 46.97 in, Number of Links 13, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- AC WORKS 1.5FT NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R RV/Range 50A Connector (EVL1430MS-018)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- Kabelschlepp Cable Carriers