Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W13.57In, L1Ft
Mfr # MC1250-12.00-RS-260-3V1
Zoro # G6875811
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.6 in
- Cavity Width 12 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-12.00-RS-260-3V1
- Zoro # G6875811
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.6 in |
Cavity Width | 12 in |
Cavity Height | 3.7 in |
Loop Length | 42.01 in |
Loop Height | 24.45 in |
Height | 3.8 in |
Length | 12 in |
Bend Radius | 10.24 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Width | 13.77 in |
Mounting Hole Diameter | 0.43 in |
For Carrier Outside Height | 3.78 in |
Max. Cable Dia. | 2.24 in |
Accessory Width | 13.6 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 13.6 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.45 in, Loop Length 42.01 in, Number of Links 3, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- NOARK Overload 24.5-30A 3 Pole, 2 (RHU-10/2-30)
- WIEGMANN Dead Front Panel Kit (WANADFK)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- Kabelschlepp Cable Carriers