Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W13.57In, L1Ft
Mfr # MC1250-12.00-RS-220-3V1
Zoro # G6621544
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.6 in
- Cavity Width 12 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kabelschlepp
- MFR # MC1250-12.00-RS-220-3V1
- Zoro # G6621544
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.6 in |
Cavity Width | 12 in |
Cavity Height | 3.7 in |
Loop Length | 37.09 in |
Loop Height | 21.1 in |
Height | 3.8 in |
Bend Radius | 8.66 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Mounting Hole Diameter | 0.43 in |
Accessory Width | 13.6 in |
For Carrier Outside Height | 3.78 in |
Max. Cable Dia. | 2.24 in |
For Carrier Outside Width | 13.77 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 13.6 in, Bend Radius 8.66 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 21.1 in, Loop Length 37.09 in, Number of Links 3, Style Open, Type Varitrak MC Nylon/Alum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (RWP263GCC6)
- ATC 0-60Min 120V-AC Timer (305E017A20PX)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- IGUS Mounting Brkt, HD, Open, OW9.84In (505000-20-12)
- Kabelschlepp Cable Carriers