Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W13.34In, L5Ft
Mfr # MC0950-12.00-RS-200-4V5
Zoro # G7008346
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 13.5 in
- Cavity Width 12 in
- Cavity Height 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0950-12.00-RS-200-4V5
- Zoro # G7008346
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 13.5 in |
Cavity Width | 12 in |
Cavity Height | 2.28 in |
Loop Length | 32.24 in |
Loop Height | 18.9 in |
Height | 3.2 in |
Length | 60 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 13.5 in |
For Carrier Outside Width | 13.34 in |
Mounting Hole Diameter | 0.31 in |
Max. Cable Dia. | 0.07 in |
For Carrier Outside Height | 3.15 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 12 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 13.5 in, Bend Radius 7.87 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATN9, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 17, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- SQUARE D Thermal Unit, 1.43 to 1.78A (B2.10)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- Kabelschlepp Cable Carriers