Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft
Mfr # MC0950-10.00-RS-200-3V1
Zoro # G6768754
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 11.5 in
- Cavity Width 10 in
- Cavity Height 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0950-10.00-RS-200-3V1
- Zoro # G6768754
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 11.5 in |
Cavity Width | 10 in |
Cavity Height | 2.28 in |
Loop Length | 32.24 in |
Loop Height | 18.9 in |
Height | 3.2 in |
Length | 12 in |
Bend Radius | 7.87 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Height | 3.15 in |
Accessory Width | 11.5 in |
Mounting Hole Diameter | 0.31 in |
Max. Cable Dia. | 0.07 in |
For Carrier Outside Width | 11.34 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 10 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 11.5 in, Bend Radius 7.87 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATN9, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 4, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100 (160170-100)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- Kabelschlepp Cable Carriers