Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft
Mfr # MC0950-10.00-RS-170-3V1
Zoro # G6989577
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 11.5 in
- Cavity Width 10 in
- Cavity Height 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC0950-10.00-RS-170-3V1
- Zoro # G6989577
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 11.5 in |
Cavity Width | 10 in |
Cavity Height | 2.28 in |
Loop Length | 28.54 in |
Loop Height | 16.54 in |
Height | 3.2 in |
Bend Radius | 6.69 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Height | 3.15 in |
Max. Cable Dia. | 0.07 in |
Mounting Hole Diameter | 0.31 in |
Accessory Width | 11.5 in |
For Carrier Outside Width | 11.34 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 10 in, Cavity Height 2.28 in, Height 3.2 in, Outside Width 11.5 in, Bend Radius 6.69 in, Link to Link Pitch 3.7 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 12 in, For Use With 2ATN9, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 16.54 in, Loop Length 28.54 in, Number of Links 4, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (LP-CC-1-8/10)
- IDEAL WIRE CONNECTAR AST 300PK (30-2346J)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- Kabelschlepp Cable Carriers