Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, 15.57In, L5Ft
Mfr # MC1250-14.00-RS-300-4V5
Zoro # G6708554
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 15.6 in
- Cavity Width 14 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-14.00-RS-300-4V5
- Zoro # G6708554
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 15.6 in |
Cavity Width | 14 in |
Cavity Height | 3.7 in |
Loop Length | 46.97 in |
Loop Height | 27.4 in |
Height | 3.8 in |
Bend Radius | 11.81 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Max. Cable Dia. | 2.24 in |
For Carrier Outside Height | 3.78 in |
For Carrier Outside Width | 15.77 in |
Accessory Width | 15.6 in |
Mounting Hole Diameter | 0.43 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 14 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 15.6 in, Bend Radius 11.81 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 27.4 in, Loop Length 46.97 in, Number of Links 13, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52B2)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- BATTERY DOCTOR Self Tapping Idc Splice Connector 12-10 (80836)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- Kabelschlepp Cable Carriers