Shop All Cable Carriers
Kabelschlepp
Varitrak MC, Open, Nyln/Alum, 15.57In, L5Ft
Mfr # MC1250-14.00-RS-260-4V5
Zoro # G7202824
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 15.6 in
- Cavity Width 14 in
- Cavity Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kabelschlepp
- MFR # MC1250-14.00-RS-260-4V5
- Zoro # G7202824
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 15.6 in |
Cavity Width | 14 in |
Cavity Height | 3.7 in |
Loop Length | 42.01 in |
Loop Height | 24.45 in |
Height | 3.8 in |
Length | 60 in |
Bend Radius | 10.24 in |
Length (Straight Wireway) | 5 ft |
For Carrier Outside Height | 3.78 in |
For Carrier Outside Width | 15.77 in |
Accessory Width | 15.6 in |
Mounting Hole Diameter | 0.43 in |
Max. Cable Dia. | 2.24 in |
Description
Cable and Hose Carrier, Crossbar Style Hinged Snap-On, Carrier Design Open, Cavity Width 14 in, Cavity Height 3.7 in, Height 3.8 in, Outside Width 15.6 in, Bend Radius 10.24 in, Link to Link Pitch 4.9 in, Mounting Brackets Included No, Carrier Links Material Plastic, Crossbar Material Aluminum, Length 60 in, For Use With 2ATP1, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 24.45 in, Loop Length 42.01 in, Number of Links 13, Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JJN-10)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 15ft (N201-015-BK)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- Kabelschlepp Cable Carriers